FESTO 529683 ACTIVATED CARBON FILTER MS6-LFX-1/4-R
Activated Carbon Filter
See technical informationSee documentsReferences
Festo:MS6-LFX-1/4-R
Rubix:114A3240
Manufacturer :529683
EAN:4052568164256

Documents
Product details : FESTO 529683 ACTIVATED CARBON FILTER MS6-LFX-1/4-R
Activated carbon Filter MS6-LFX-1/4-R Plastic bowl with plastic bowl guard, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=Active carbon Filter, Bowl guard=Plastic guard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x80x150 mm |
|---|---|
| Logistic Weight | 744,3 g |
| Threading diameter (inch) | g1/4 '' |
| Type | filtre à charbon actif ms6-lfx-1/4-r |
| Material | housing: die-cast aluminum; bowl: pc (polycarbonate); filter media: activated carbon |
| Volume flow rate | 900 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 98.91 excl. VAT
/ Each
£ 118.69 incl. VAT
- Delivery usually within ( 6 ) days