Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
SMC AF40-F06 AIR FILTER
SMC AF40-F06 AIR FILTER
Air Filter
References
smc:
AF40-F06
rubix:
131A9783
Technical specifications
Threading diameter (inch)
G3/4 BSPP
''
See all Specifications
Product details
Technical specifications
Product details : SMC AF40-F06 AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
AF10-60, Modular Style, Air Filter
Technical specifications
Attributes
Logistics dimensions (L x W x H)
73
x
169
x
75
mm
Logistic Weight
580
g
Threading diameter (inch)
G3/4 BSPP
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.40
excl. VAT
/
Each
£
49.68
incl. VAT
Delivery usually within (
4
) days
Select variants (67)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 529665 MICRO FILTER
AVENTICS R412007038
FESTO 553082 FINE FILTER
SMC AMG650-F14D DRAIN CATCH
SMC AFM40-F04D-A MIST SEPARATOR
NORGREN B72G-2GK-QD3-RMN FILTER REGULATOR
SMC AFF22C-F06D-T MAIN LINE FILTER
AVENTICS 0821303503 FILTER SERIES NL4-FLS
FESTO 532834 FINE FILTER LFMB-1/2-D-MAXI-DA-A
NORGREN F72G-2GN-AE1 EXCEL 72 1/4 FILT 5M MB AD
AVENTICS R412007054
AVENTICS 0821303405
SMC AF800-F14 LARGE FLOW FILTER
FESTO 192562 FILTER LF-D-5M-MAXI-A
FESTO 564052 MICRO FILTER