References
Festo:MS6-LFM-1/4-AUV
Rubix:391A3169
Manufacturer :529665
EAN:4052568164188

Technical specifications
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 529665 MICRO FILTER
Micro Filter MS6-LFM-1/4-AUV 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 996,67 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 156.79 excl. VAT
/ Each
£ 188.15 incl. VAT
- Delivery usually within ( 6 ) days