SMC AMG650-F14D DRAIN CATCH


Compressed air filter SMC

References
smc:AMG650-F14D
rubix:114A7518
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1 1/2BSPP ''
See all Specifications

Product details : SMC AMG650-F14D DRAIN CATCH


Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 650 [212SCFM (6,000l/Min)]
Thread: F (G)
Port Size: 14 (1 1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x325x160 mm
Logistic Weight4200 g
Threading diameter (inch)G1 1/2BSPP ''
Show UNSPSC/ECL@SS
£ 502.16 excl. VAT
/ Each
£ 602.59 incl. VAT
  • Delivery usually within ( 4 ) days