FESTO 192562 FILTER LF-D-5M-MAXI-A

Filter

See technical informationSee documents

References

Festo:LF-D-5M-MAXI-A
Rubix:114A4153
Manufacturer :192562
EAN:4052568152314
LF-D-5M-MAXI-A Filter

Technical specifications

Threading diameter (inch)1/2, 3/4, 1 ''
Filter fineness5 µm
See all Specifications

Documents

Product details : FESTO 192562 FILTER LF-D-5M-MAXI-A


Filter LF-D-5M-MAXI-A Without Threaded Connection plates with FRB Threaded pin. Degree of filtration: 5 µm, with bowl guard and automatic Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
filter LF-D-5M-MAXI-A Without threaded connection plates with FRB threaded pin. Degree of filtration: 5 µm, with bowl guard and automatic condensate drain. Size=Maxi, Series=D, Assembly position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight1160 g
Threading diameter (inch)1/2, 3/4, 1 ''
Filter fineness5 µm
Typefully automatic
Materialdie-cast zinc (body), polycarbonate (bowl), polyethylene (filter element)
Volume flow rate3800 l/min
Min. service pressure 2 bar
Max. service pressure12 bar
Min. temperature5 °C
Max. temperature60 °C
£ 466.26 excl. VAT
/ Each
£ 559.51 incl. VAT
  • Delivery usually within ( 8 ) days