References
SMC:AF40-N02BC-2
Rubix:115A4107

Documents
Product details : SMC AF40-N02BC-2 AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistic Weight | 672 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 5 µm |
| Type | filtr powietrza |
| Material | die-cast aluminium |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 72.14 excl. VAT
/ Each
£ 86.57 incl. VAT
- Delivery usually within ( 24 ) days