NORGREN B74G-6GK-AP3-RMN FILTER REGULATOR EXCELON
Excelon Filter
See technical informationSee documentsReferences
IMI Norgren:B74G-6GK-AP3-RMN
Rubix:119A6417
Manufacturer :B74G-6GK-AP3-RMN

Documents
Product details : NORGREN B74G-6GK-AP3-RMN FILTER REGULATOR EXCELON
Filter regulator 40 My 0.3-10 G 3/4
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | bspp (g) |
| Material | body: aluminum; transparent bowl with protection: polycarbonate with aluminum protection; filter element: sintered polypropylene; elastomers: chloroprene and nitrile; valve: polypropylene and tpv |
| Volume flow rate | 6 l/min |
| Min. service pressure | 10 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 474.39 excl. VAT
/ Each
£ 569.27 incl. VAT
- Usually arrives within 14 working days
