References
Festo:LF-D-5M-MINI
Rubix:114A4151
Manufacturer :192557
EAN:4052568014940

Technical specifications
| Threading diameter (inch) | g1/8 - g3/8 '' |
|---|---|
| Filter fineness | 5 µm |
Documents
Product details : FESTO 192557 FILTER LF-D-5M-MINI
Filter LF-D-5M-MINI Without Threaded Connection plates with FRB Threaded pin. Degree of filtration: 5 µm, with bowl guard and manual Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x50x70 mm |
|---|---|
| Logistic Weight | 312,76 g |
| Threading diameter (inch) | g1/8 - g3/8 '' |
| Filter fineness | 5 µm |
| Type | manual (condensate drain by manual rotation) |
| Material | body: die-cast zinc; bowl: pc (polycarbonate); filter element: pe (polyethylene) |
| Volume flow rate | 1100 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 78.30 excl. VAT
/ Each
£ 93.96 incl. VAT
- Delivery usually within ( 8 ) days