FESTO 186470 MICRO FILTER LFMA-1/4-D-MIDI-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-1/4-D-MIDI-A
Rubix:114A1170
Manufacturer :186470
EAN:4052568146733

Documents
Product details : FESTO 186470 MICRO FILTER LFMA-1/4-D-MIDI-A
Micro Filter LFMA-1/4-D-MIDI-A With bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 962,2 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 404.74 excl. VAT
/ Each
£ 485.69 incl. VAT
- Delivery usually within ( 8 ) days