SMC AF20-F02BC-2-A AIR FILTER


Air Filter

References
smc:AF20-F02BC-2-A
rubix:2599437
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Filter fineness5 µm
See all Specifications

Product details : SMC AF20-F02BC-2-A AIR FILTER


SMCs new AF modular style air filter combines the element and bowl in one piece, making element replacement easy. There is a maximum 46% reduction in size, reducing required maintenance space. The AF bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360 monitoring. The modular design of the AF allows connection with other SMC air preparation equipment. The series is in body size 20, 30 and 40.

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness5 µm
Typeair filter
Materialpolycarbonate (bowl);steel (bowl guard)
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ Each
£ 51.00 incl. VAT
  • Delivery usually within ( 34 ) days