FESTO 529679 ACTIVATED CARBON FILTER MS6-LFX-1/2-R
Active Carbon Filter
See technical informationSee documentsReferences
Festo:MS6-LFX-1/2-R
Rubix:114A8041
Manufacturer :529679
EAN:4052568006785

Documents
Product details : FESTO 529679 ACTIVATED CARBON FILTER MS6-LFX-1/2-R
Activated carbon Filter MS6-LFX-1/2-R Plastic bowl with plastic bowl guard, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=Active carbon Filter, Bowl guard=Plastic guard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x100x80 mm |
|---|---|
| Logistic Weight | 738 g |
| Threading diameter (inch) | g 1/2 '' |
| Type | filtre à charbon actif |
| Material | die-cast aluminum (housing), pc (bowl), activated carbon (filter material) |
| Volume flow rate | 900 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | g 1/2 |
Show UNSPSC/ECL@SS
£ 92.66 excl. VAT
/ Each
£ 111.19 incl. VAT
- In stock: Next day delivery