References
IMI Norgren:F18-B00-A3DG
Rubix:115A1607
Manufacturer :F18-B00-A3DG


Technical specifications
| Threading diameter (inch) | g 1-1/2 '' |
|---|---|
| Filter fineness | 40 µm |
Documents
Product details : NORGREN F18-B00-A3DG FILTER G 1.1/2
Strengths
Direct ported filter with high water removal efficiency
High flow with minimal pressure drop
Highly visible prismatic liquid level indicator lens
Two gauge ports on top of the body for installation of pressure gauges
Can be dissasembled without removal from the airline
High flow with minimal pressure drop
Highly visible prismatic liquid level indicator lens
Two gauge ports on top of the body for installation of pressure gauges
Can be dissasembled without removal from the airline
Technical specifications
Attributes
| Threading diameter (inch) | g 1-1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. temperature | -24 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,256.88 excl. VAT
/ Each
£ 1,508.26 incl. VAT
- Usually arrives within 14 working days