References
SMC:AFJ40-F04B-40-T
Rubix:394A0813
Manufacturer :AFJ40-F04B-40-T

Documents
Product details : SMC AFJ40-F04B-40-T VACUUM FILTER
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of
Filter elements
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of
Filter elements
Technical specifications
Attributes
| Type | vacuum filter |
|---|---|
| Max. service pressure | 5 bar |
| Max. temperature | 60 °C |
| Flow | 39600 l/h |
| Connection | g 1/2 |
| Volume flow rate | 660 l/min |
| Max. Operation temperature | 60 °C |
| Material | polycarbonate bowl; resin mesh filter element (40 μm) |
Show UNSPSC/ECL@SS
£ 69.72 excl. VAT
/ Each
£ 83.66 incl. VAT
- Delivery usually within ( 8 ) days