FESTO 553140 VACUUM FILTER VAF-DB-3/8


VAF Vacuum filter

References
festo:VAF-DB-3/8
rubix:123A0481
manufacturer :553140
ean:4052568095772

Product details : FESTO 553140 VACUUM FILTER VAF-DB-3/8


vacuum Filter VAF-DB-3/8 for Filtering dirt particles Assembly Position=Vertical, Grade of filtration=80 µm, Operating pressure=-0,95 - 0 bar, Note on operating pressure=Only for application in open vacuum systems, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]

Technical specifications


Attributes
No attributes to display for this product
£ 90.33 excl. VAT
/ Each
£ 108.40 incl. VAT
  • Delivery usually within ( 2 ) days