References
SMC:AF40-F04-D
Rubix:392A8097
Manufacturer :AF40-F04-D

Technical specifications
| Threading diameter (inch) | ?rednica gwintowania (cal): 1/2 '' |
|---|---|
| Filter fineness | 5 µm |
Documents
Product details : SMC AF40-F04-D AIR FILTER
Modualire air filters available in sizes 20, 30, 40, 50, 60. Connections available in sizes 1/8, 1/4, 3/8, 1/2, 3/4, 1. Conforms to ISO 8573-1:2010. Some models available with automatic drain NF (C), NO (D) or without automatic drain. Nominal filtration degree 0.5 µm. Polycarbonate bowl + filter regulator drain port: standard. Purge without spline connection. Flow direction from left to right. Nameplate and pressure gauge in imperial units. Maximum flow rate up to 12500 l/min (ANR, 0.7 MPa).
Applications
All industries.
Technical specifications
Attributes
| Threading diameter (inch) | ?rednica gwintowania (cal): 1/2 '' |
|---|---|
| Filter fineness | 5 µm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 31.05 excl. VAT
/ Each
£ 37.26 incl. VAT
- Usually arrives within 14 working days