Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532814 FINE FILTER LFMB-D-MINI-DA-A
FESTO 532814 FINE FILTER LFMB-D-MINI-DA-A
Fine Filter
References
festo:
LFMB-D-MINI-DA-A
rubix:
114A1449
manufacturer :
532814
ean:
4052568165574
Technical specifications
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532814 FINE FILTER LFMB-D-MINI-DA-A
Fine Filter LFMB-D-MINI-DA-A Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
471
g
Filter fineness
1
µm
Material
Die-Cast Zinc
Min. service pressure
2
bar
Max. service pressure
12
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.82
excl. VAT
/
Each
£
219.38
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 532872 FILTER COMBINATION LFMBA-1-D-MAXI-DA
NORGREN B68G-6GK-MR3-RLN FILTER REGULATOR OLYMPIAN
AVENTICS R412009031
SMC AF20-02B AIR FILTER
SMC AF60-F10 AIR FILTER
AVENTICS R412006585
AVENTICS FILTER 0821303400
SMC AMG550C-10D WATER SEPARATOR
SMC AFF20-F01-D MAIN LINE FILTER
FESTO 162645 MICRO FILTER LFMA-3/8-D-MIDI
AVENTICS 3 MICRON FILTER 0821303449
SMC AFD20-F02C-D MICRO-MIST SEPARATOR
FESTO 529675 FINE FILTER MS6-LFM-3/8-BRM
SMC AF10-M5 AIR FILTER
AVENTICS R412007033