Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162672 FILTER COMBINATION LFMBA-3/4-D-MAXI-A
FESTO 162672 FILTER COMBINATION LFMBA-3/4-D-MAXI-A
LFMBA filter combination
References
festo:
LFMBA-3/4-D-MAXI-A
rubix:
114A1069
manufacturer :
162672
ean:
4052568132118
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162672 FILTER COMBINATION LFMBA-3/4-D-MAXI-A
Fine Filter combination LFMBA-3/4-D-MAXI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
2570
g
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
852.28
excl. VAT
/
Each
£
1,022.74
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412009023
SMC AMH150C-F01 MICRO MIST SEPARATOR WITH PRE-FILTER
SMC AM40-F04-L-D MIST SEPARATOR
SMC AF30-F02-J AIR FILTER
AVENTICS R412009027
FESTO 162679 FINE-FILTER CARTRIDGE LFMBP-D-MAXI
SMC AMG150C-02D WATER SEPARATOR
FESTO 532818 FINE FILTER LFMB-1/4-D-MINI-DA
SMC AMH850-F14 MICRO MIST SEPARATOR WITH PRE-FILTER
SMC AMD20-F01-D MICRO MIST SEPARATOR
FESTO 564106 FILTER
SMC AF20-F02C-A AIR FILTER
FESTO 192555 FILTER LF-D-MIDI-A
SMC AMG550C-10D WATER SEPARATOR
NORGREN F68G-BGN-AR3 FILTER OLYMPIAN