References
SMC:MHW2-40D
Rubix:114A7593
Manufacturer :00006268
EAN:3618036380514

Documents
Product details : SMC MHW2-40D AIR CHUCK
The MHW2 is ideal for applications where saving space is a necessity. In addition to its compact size, each one of the two fingers, synchronized by a rack and pinion, rotates back perpendicular to the gripper. In this position, the MHW2 will only require clearance for the body. While the fingers are retracted at a 180-degree angle, the gripper can be moved in an X-Y plane to the work.
Bore Size: 40mm
Thread Type: Rc (or M Thread for 20 & 25 Bore)
Finger Option: Flat Finger Mounting Style (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Rc (or M Thread for 20 & 25 Bore)
Finger Option: Flat Finger Mounting Style (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | rc 1/8 (g1/8, npt1/8) |
| Series | mhw2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 1,007.71 excl. VAT
/ Each
£ 1,209.25 incl. VAT
- Delivery usually within ( 4 ) days