References
SMC:MDHR2-20R
Rubix:265A1494
Manufacturer :MDHR2-20R
EAN:3618035936842

Documents
Product details : SMC MDHR2-20R
Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
MDHR2, Air Gripper, 2 Finger, Rotary Actuated with Auto Switch
Technical specifications
Attributes
| Type | rotary gripper |
|---|---|
| Cylinder stroke | 12 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 507.24 excl. VAT
/ Each
£ 608.69 incl. VAT
- Delivery usually within ( 8 ) days