FESTO 1310179 ANGLE GRIPPER

Angle Gripper

See technical informationSee documents

References

Festo:DHWS-16-A-NC
Rubix:390A7801
Manufacturer :1310179
EAN:4052568229672
brand logo

Technical specifications

Typeangle gripper
Cylinder stroke16 mm
See all Specifications

Documents

Product details : FESTO 1310179 ANGLE GRIPPER


angle gripper DHWS-16-A-NC Size=16, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=40 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,04 mm
angle gripper DHWS-16-A-NC Size=16, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=40 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,04 mm

Technical specifications


Attributes
Typeangle gripper
Cylinder stroke16 mm
Min. temperature5 °C
Max. temperature60 °C
£ 388.53 excl. VAT
/ Each
£ 466.24 incl. VAT
  • Delivery usually within ( 2 ) days