References
SMC:MHK2-12D
Rubix:114A7027
EAN:3618036384567

Documents
Product details : SMC MHK2-12D AIR CHUCK
The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments (available in Chloroprene, Flouro, and Silicone Rubber) and has optional stainless steel fingers.
Finger Stroke: Standard
Bore Size: 12mm
Action: D (Double Acting)
Finger Material: Carbon Steel
Dust Cover: Chloroprene Rubber (CR)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Bore Size: 12mm
Action: D (Double Acting)
Finger Material: Carbon Steel
Dust Cover: Chloroprene Rubber (CR)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m3 x 0,5 (finger opening/closing ports) |
| Series | mhk2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 410.10 excl. VAT
/ Each
£ 492.12 incl. VAT
- Delivery usually within ( 8 ) days