References
SMC:MHZJ2-J25F
Rubix:114A7080

Documents
Product details : SMC MHZJ2-J25F DUST COVER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ*2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
Strengths
• Parallel air gripper with dust cover
Bore sizes from 6mm to 25mm available
Double acting or Single acting available
Three dust cover types available
Auto switch capable
Bore sizes from 6mm to 25mm available
Double acting or Single acting available
Three dust cover types available
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Type | dust cover |
| Cylinder stroke | 14 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | m5 x 0,8 |
| Series | mhzj2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 29.80 excl. VAT
/ Each
£ 35.76 incl. VAT
- Delivery usually within ( 4 ) days