References
SMC:MHZ2-16SM
Rubix:2605686
EAN:3618036379174

Documents
Product details : SMC MHZ2-16SM PARALLEL AIR GRIPPER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 16mm
Action: S (Single Acting N.O.)
Finger Position: Standard
Body Option: M (End Boss, M5 Port)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 16mm
Action: S (Single Acting N.O.)
Finger Position: Standard
Body Option: M (End Boss, M5 Port)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | gripper |
|---|---|
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | m5 x 0.8 |
| Series | mhz2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 338.60 excl. VAT
/ Each
£ 406.32 incl. VAT
- Delivery usually within ( 24 ) days