References
SMC:P407090-3D
Rubix:132A5475
EAN:3618036276343

Documents
Product details : SMC P407090-3D GRIPPER UNIT
The MRHQ series is a rotary gripper suitable for holding and reversing work pieces on transfer lines. The compact integration of gripping and rotating functions eliminates the peripheral piping and wiring of the previous product (rotary table + adapter + air gripper). The length of the MRHQ series has been reduced by approximately 20% compared with the previous products.
Strengths
Replacement part for rotary, pneumatic gripper
N.C. and N.O. single acting and double acting.
Technical specifications
Attributes
| Type | rotary gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | port a/b oraz porty otwierania/zamykania palców: m5 x 0,8 |
| Series | mrhq |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 386.15 excl. VAT
/ Each
£ 463.38 incl. VAT
- Delivery usually within ( 4 ) days