SMC MHKL2-20C AIR CHUCK


Air Gripper

References
smc:MHKL2-20C
rubix:2605649
brand logo
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHKL2-20C AIR CHUCK


The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments (available in Chloroprene, Flouro, and Silicone Rubber) and has optional stainless steel fingers.
Finger Stroke: L (Long Stroke)
Bore Size: 20mm
Action: C [Single Acting (Normally Closed)]
Finger Material: Carbon Steel
Dust Cover: Chloroprene Rubber (CR)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke18 mm
Show UNSPSC/ECL@SS
£ 508.64 excl. VAT
/ Each
£ 610.37 incl. VAT
  • Delivery usually within ( 4 ) days