SMC MHC2-16S AIR CHUCK


Angular Style Air Gripper

References
smc:MHC2-16S
rubix:4524593
MHC2, Air Gripper, Angular Style
brand logo
Technical specifications
Typeangular style air gripper
See all Specifications

Product details : SMC MHC2-16S AIR CHUCK


The MHC gripper is ideal for use in applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. A double piston mechanism provides a large amount of gripping force, while maintaining a compact design. The MHC series has a built in speed adjustment and a recessed groove for auto switches.
•Angular style, compact, air gripper
•Large gripping force provided by the use of a
•double piston mechanism
•Action: double acting; single acting, normally open
•Bore sizes: ø10, ø16, ø20, ø25
•Built-in variable throttle
•Auto switch capable

Bore Size: 16mm
Action: S (Single Acting N.O.)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeangular style air gripper
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 213.55 excl. VAT
/ Each
£ 256.26 incl. VAT
  • Delivery usually within ( 4 ) days