SMC MRHQ10D-90S-N ROTARY CYLINDER


Air Gripper

References
smc:MRHQ10D-90S-N
rubix:2605867
MRHQ, Rotary Gripper, Parallel Type, 2 Finger
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MRHQ10D-90S-N ROTARY CYLINDER


The MRHQ series is a rotary gripper suitable for holding and reversing work pieces on transfer lines. The compact integration of gripping and rotating functions eliminates the peripheral piping and wiring of the previous product (rotary table + adapter + air gripper). The length of the MRHQ series has been reduced by approximately 20% compared with the previous products.
•Rotary Gripper.
•Size: 10, 16, 20, 25.
•Modular construction.
•Can be mounted from five directions: two ends and three sides of the body.
•Auto switch capable.

Gripper ID: 10mm
Action: D (Double Acting)
Rotation Angle: 90°
Switch at Gripper: N (No Switch)
Gripper Sw. Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number Switch at Gripper: 2 pcs. (Or None in the Case of No Switch)
Switch at Rotation: No Switch
Rotation Sw. Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number Switch at Rotation: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 894.15 excl. VAT
/ Each
£ 1,072.98 incl. VAT
  • Delivery usually within ( 4 ) days