References
Festo:OGGB-140-G18-2
Rubix:391A4807
Manufacturer :574567
EAN:4052568223625

Technical specifications
| Type | bernoulli-gripper oggb-140-g18-2 574567 |
|---|---|
| Cylinder stroke | 140 mm |
Documents
Product details : FESTO 574567 BERNOULLI-GRIPPER
bernoulli gripper OGGB-140-G18-2 Suited to transporting thin, extremely delicate and brittle workpieces Assembly Position=Any, Position of Connection=On top/at side, Gripper diameter=140 mm, Operating pressure=0 - 6 bar, Nominal operating pressure=1 bar
Technical specifications
Attributes
| Type | bernoulli-gripper oggb-140-g18-2 574567 |
|---|---|
| Cylinder stroke | 140 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | top/zijde |
| Series | oggb |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 385.11 excl. VAT
/ Each
£ 462.13 incl. VAT
- Delivery usually within ( 16 ) days