References
Festo:HGRT-50-A
Rubix:114A7598
Manufacturer :563914
EAN:4052568211141

Documents
Product details : FESTO 563914 RADIAL GRIPPER HGRT-50-A
radial gripper HGRT-50-A Size=50, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
radial gripper HGRT-50-A Size=50, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
Technical specifications
Attributes
| Type | radial gripper |
|---|---|
| Cylinder stroke | 50 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,258.00 excl. VAT
/ Each
£ 1,509.60 incl. VAT
- Delivery usually within ( 2 ) days