References
SMC:MHZJ2-25C
Rubix:392A8205

Documents
Product details : SMC MHZJ2-25C AIR GRIPPER
Linear guide for high precision, smooth operation and gripping forces up to 318 N
Strengths
Maximum gripping force per finger 104 N at 0.5 MPa
Double acting and single acting
Repeatability: ±0.01 mm
Max. operating frequency: 120 c.p.m.
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 547.71 excl. VAT
/ Each
£ 657.25 incl. VAT
- Usually arrives within 14 working days