SMC MDHR2-10R AIR CHUCK


Rotary Gripper

References
smc:MDHR2-10R
rubix:133A3864
MDHR2, Air Gripper, 2 Finger, Rotary Actuator with Auto Switch
brand logo
Technical specifications
TypeRotary Gripper
See all Specifications

Product details : SMC MDHR2-10R AIR CHUCK


Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
•Rotary actuated air gripper
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
•Auto switch capable

Nominal Size: Ø10
Port Location: R (Body Side Direction)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeRotary Gripper
Min. temperature0 °C
Max. temperature60 °C
Cylinder stroke6 mm
Show UNSPSC/ECL@SS
£ 448.73 excl. VAT
/ Each
£ 538.48 incl. VAT
  • Delivery usually within ( 4 ) days