FESTO 540869 THREE-POINT GRIPPER HGDT-50-A-G1
Three-Point Gripper
See technical informationSee documentsReferences
Festo:HGDT-50-A-G1
Rubix:114A5319
Manufacturer :540869
EAN:4052568179434

Documents
Product details : FESTO 540869 THREE-POINT GRIPPER HGDT-50-A-G1
three-point gripper HGDT-50-A-G1 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when opening ...-G1. Size=50, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-50-A-G1 Sturdy, can be used as internal and external gripper, for position sensing. With gripping force retention when opening ...-G1. Size=50, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Technical specifications
Attributes
| Type | three-point gripper |
|---|---|
| Cylinder stroke | 50 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,199.59 excl. VAT
/ Each
£ 1,439.51 incl. VAT
- Delivery usually within ( 2 ) days