SMC MHL2-10D-X4 AIR GRIPPER 10 2 FINGERS PARALLEL STYLE


Air Gripper

References
smc:MHL2-10D-X4
rubix:252A6155
brand logo
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHL2-10D-X4 AIR GRIPPER 10 2 FINGERS PARALLEL STYLE


Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. Available in bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting * or lateral mounting options available. Auto switches can be integrally mounted.

Strengths

•Long strokes
Ideal for holding large-size workpieces that have dimensional variances
The double pistons provide a large amount of gripping force
Built-in dust-protection mechanism

Technical specifications


Attributes
TypeAir Gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 458.53 excl. VAT
/ Each
£ 550.24 incl. VAT
  • Delivery usually within ( 24 ) days