References
Festo:HGPT-20-A-B-F-G2
Rubix:391A2431
Manufacturer :560203
EAN:4052568206680

Documents
Product details : FESTO 560203 PARALLEL GRIPPER
parallel gripper HGPT-20-A-B-F-G2 sturdy, with gripping force retention when closing ...-G2. Size=20, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-20-A-B-F-G2 sturdy, with gripping force retention when closing ...-G2. Size=20, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 20 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 712.85 excl. VAT
/ Each
£ 855.42 incl. VAT
- Delivery usually within ( 2 ) days