SMC MHKL2-16DF WEDGE CAM OPERATION SLIDE GUIDE AIR GRIPPER
MHK Pneumatic Cable Clamp
See technical informationSee documentsReferences
SMC:MHKL2-16DF
Rubix:124A6336
Manufacturer :00261628
EAN:3618036384055

Documents
Product details : SMC MHKL2-16DF WEDGE CAM OPERATION SLIDE GUIDE AIR GRIPPER
MHK2 series parallel grippers have been designed to suit applications requiring a high level of precision in a wide range of environments. Precise finger movement is achieved using a clamping cam mechanism, giving +/-0.01 mm repeatability and far superior axial load characteristics for use in clamp insertion processes. The body of the pliers has been improved with +/-0.1 mm rear hole centering and the provision of two H9 resistance tramp hole locations. MHK2 pliers are offered as standard with a bellows to protect against direct exposure to aggressive environments (available in silicone, chloroprene or fluorinated rubber), and with optional stainless steel fingers.
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder stroke | 14 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m5 x 0,8 thread (finger opening/closing ports) |
| Series | mhkl2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 460.09 excl. VAT
/ Each
£ 552.11 incl. VAT
- Delivery usually within ( 26 ) days