References
SMC:MHR2-20R
Rubix:2605659
Manufacturer :00006123
EAN:3618036382310

Documents
Product details : SMC MHR2-20R AIR CHUCK
Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
•Rotary actuated air gripper
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
Nominal Size: 20
Port Location: R (Body Side Direction)
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
Nominal Size: 20
Port Location: R (Body Side Direction)
Technical specifications
Attributes
| Type | rotary gripper |
|---|---|
| Cylinder stroke | 12 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 475.11 excl. VAT
/ Each
£ 570.13 incl. VAT
- Delivery usually within ( 24 ) days