SMC MHSHJ3-63D AIR GRIPPER WITH DUST COVER


Air Gripper

References
smc:MHSHJ3-63D
rubix:2605668
brand logo
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHSHJ3-63D AIR GRIPPER WITH DUST COVER


These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger gripper-through hole, with dust cover
•Bore sizes 32mm to 80mm available
•Double acting
•Auto switch capable

Bore Size: 63mm
Port Thread: Bore 32-63
Bore 80: Rc
Center Pusher: w/o Centre Pusher
Dust Cover: Chloroprene Rubber
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1,009.44 excl. VAT
/ Each
£ 1,211.33 incl. VAT
  • Delivery usually within ( 4 ) days