SMC MHZL2-10S PARALLEL AIR GRIPPER


Air Gripper

References
smc:MHZL2-10S
rubix:2605719
brand logo
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHZL2-10S PARALLEL AIR GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Long stroke type parallel gripper
•Bore sizes from 10mm to 25mm available
•Double acting and single acting available
•Four finger options available
•Auto switch capable

Bore Size: 10mm
Action: S (Single Acting (N.O.))
Finger Option: Basic Style
Body Option: Basic Style
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke8 mm
Show UNSPSC/ECL@SS
£ 361.57 excl. VAT
/ Each
£ 433.88 incl. VAT
  • Delivery usually within ( 4 ) days