FESTO 537317 GRIPPER JAW BLANK BUB-HGPL-25


Gripper Jaw Blank

References
festo:BUB-HGPL-25
rubix:123A0941
manufacturer :537317
ean:4052568172619
brand logo
brand logo
Technical specifications
TypeGripper Jaw Blank
See all Specifications

Product details : FESTO 537317 GRIPPER JAW BLANK BUB-HGPL-25


gripper jaw blank BUB-HGPL-25 suitable for long-stroke grippers HGPL and HGPLE. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=295 g
gripper jaw blank BUB-HGPL-25 suitable for long-stroke grippers HGPL and HGPLE. Size=25, Assembly position=Any, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=295 g

Technical specifications


Attributes
TypeGripper Jaw Blank
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 148.73 excl. VAT
/ Each
£ 178.48 incl. VAT
  • Delivery usually within ( 26 ) days