References
SMC:AMC-EL5
Rubix:119A1297
Manufacturer :AMC-EL5
EAN:3618035581325

Documents
Product details : SMC AMC-EL5 ELEMENT
The AMC series exhaust cleaners Ensure the cleanliness of the factory air and reduce noise pollution by more than 35dB. The AMC series also eliminates more than 99,9% of the oil mist.
Cartridge; Silencer
Technical specifications
Attributes
| Logistic Weight | 281 g |
|---|---|
| Type | element assembly |
Show UNSPSC/ECL@SS
£ 50.10 excl. VAT
/ Each
£ 60.12 incl. VAT
- Delivery usually within ( 4 ) days