PCL AIR HOSE 1/4IN X 20M HS22E01

Air Hose

See technical information
References
PCL (Pneumatic Components):HS22E01
Rubix:280543
brand logo
Technical specifications
Inner diameter7 mm
Materialpvc
See all Specifications

Product details : PCL AIR HOSE 1/4IN X 20M HS22E01


PCL's rubber PVC Alloy (PTE) compound air hose is available in 10m, 15m, 20m, 30m and 100m& cut lengths.Users are able to order the length required, thereby reducing waste.

Strengths

Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free

Technical specifications


Attributes
Inner diameter7 mm
Materialpvc
Reel length20 m
Show UNSPSC/ECL@SS
£ 73.19 excl. VAT
/ Each
£ 87.83 incl. VAT
  • Usually arrives within 14 working days