References
Festo:PAN-8X1,25-NT
Rubix:392A2807
Manufacturer :546286

Documents
Product details : FESTO 546286 PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 5.9 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | natural |
| Material | tpe-a (thermoplastic elastomer) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 158.50 excl. VAT
/ 50 pieces
£ 190.20 incl. VAT
- Delivery usually within ( 2 ) days