References
SMC:TCU0805B-1
Rubix:114A4333
Manufacturer :TCU0805B-1
EAN:3618036141719

Documents
Product details : SMC TCU0805B-1 TUBE
Applicable tubing O.D.: Ø 4, Ø 6 and Ø 8 mm
1 to 3 tubes
Colour: black.
1 to 3 tubes
Colour: black.
•Applicable tubing O.D.: Ø 4, Ø 6 and Ø 8 mm
•1 to 3 tubes
•Colour: black.
Size: 0805 (ODØ8 IDØ5)
Number of Tubes: 1 Tube
•1 to 3 tubes
•Colour: black.
Size: 0805 (ODØ8 IDØ5)
Number of Tubes: 1 Tube
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 2 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
- In stock: Next day delivery