References
SMC:EXA1-30-PN-KL
Rubix:392A8226
Manufacturer :EXA1-30-PN-KL

Documents
Product details : SMC EXA1-30-PN-KL AIR MANAGEMENT HUB
Compatible with Ethernet and Profinet
Wireless base or remote function
IO-link compatible.
Strengths
Compatible with Ethernet and Profinet
Wireless base or remote function
IO-link compatible.
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Volume flow rate | 1000 l/min |
| Design size | 30 |
| Filter fineness | 5 µm |
| Connection 1 | m12 |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Drain Type | exhaust via residual pressure relief valve |
Show UNSPSC/ECL@SS
£ 2,699.11 excl. VAT
/ Each
£ 3,238.93 incl. VAT
- Usually arrives within 14 working days