SMC AC20B-F02CE-D AIR FILTER + REGULATOR


AC20B-D to AC60B-D Filter + Regulator

References
smc:AC20B-F02CE-D
rubix:392A8129
manufacturer :AC20B-F02CE-D
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : SMC AC20B-F02CE-D AIR FILTER + REGULATOR


Modular FRL units ISO 8573-1:2010 compliant Uniform Body Style.

Strengths

ISO 8573-1:2010 compliant Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Body size: 20, 30, 40, 50, 60.

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Materialpolycarbonate
Design size20
Filter fineness5 µm
Connection 1g 1/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 53.18 excl. VAT
/ Each
£ 63.82 incl. VAT
  • Usually arrives within 14 working days