Air Management System, Regulator Type – AMS20/30/40/60-B
Threading diameter (inch) | 3/8 '' |
---|
Threading diameter (inch) | 3/8 '' |
---|---|
Volume flow rate | 1000 l/min |
Design size | 30 |
Connection 1 | g 3/8 in |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days