FESTO 185822 SERVICE UNIT FRC-3/8-D-MIDI-KC-A
FRC service unit combination
See technical informationSee documentsReferences
Festo:FRC-3/8-D-MIDI-KC-A
Rubix:120A1808
Manufacturer :185822
EAN:4052568145804

Documents
Product details : FESTO 185822 SERVICE UNIT FRC-3/8-D-MIDI-KC-A
Service unit combination FRC-3/8-D-MIDI-KC-A consisting of manual on/off valve, Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x260x100 mm |
|---|---|
| Logistic Weight | 3172 g |
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die cast |
| Volume flow rate | 1870 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,233.90 excl. VAT
/ Each
£ 1,480.68 incl. VAT
- Delivery date on request
Contact a branch