References
SMC:VFA1220-01
Rubix:2607626
Manufacturer :VFA1220-01
EAN:3618036595185

Product details : SMC VFA1220-01 AIR OPERATED VALVE
Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
•Port size: M5x0.8, 1/8
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Port Size: 01 (1/8)
Thread Type: Rc (or Metric)
Bracket: None
Port Location: Upward
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Port Size: 01 (1/8)
Thread Type: Rc (or Metric)
Bracket: None
Port Location: Upward
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | air operated valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 35.04 excl. VAT
/ Each
£ 42.05 incl. VAT
- Delivery usually within ( 4 ) days