References
SMC:AS3500-03-3
Rubix:121A0773
Manufacturer :00002928
EAN:3618030598274

Product details : SMC AS3500-03-3 SPEED CONTROLLER 3/8 PANEL MOUNT
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are In both inch (NPT) and metric R/Rc(PT).
Strengths
•In-line push locking style
Port sizes: 1/4, 3/8
Port sizes: 1/4, 3/8
Technical specifications
Attributes
| Type | smc as3500-03-3 speed controller 3/8 panel mount |
|---|---|
| Flow | 48600 l/h |
| Max. service pressure | 10 bar |
| Series | as3500 |
Show UNSPSC/ECL@SS
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
- Delivery usually within ( 4 ) days