References
SMC:MXQ25-50
Rubix:265A1568
Manufacturer :MXQ25-50
EAN:3618036348873

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MXQ25-50
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
Legacy MXQ, Precision Slide Tables (Recirculating Bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157x84x55 mm |
|---|---|
| Logistic Weight | 2517 g |
| Type | air slide table |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 775.04 excl. VAT
/ Each
£ 930.05 incl. VAT
- Delivery usually within ( 4 ) days